Shop All Electronic Digital Indicators
Noshok
Compact Smart System Indicator, Current Input, Reflective Display
Mfr # 1950C-1-0
Zoro # G808660991
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1900
- Accuracy Less Than 0.1%
- Application Process Indication, On/Off Pump Controls, Compressor Controls, Safety or Shutdown Alarms
- Standards European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326-1, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Features 5 Digit, 0.48" Liquid Crystal Display; 2 Programmable Function Keys; Electrically Erasable Programmable Read-Only Memory, Captures And Stores Min/Max Measurement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 1950C-1-0
- Zoro # G808660991
- Country of Origin United States
- Category Electronic Digital Indicators
Description
Offers all the features of a full size panel meter in a compact digital display for pressure, flow, level, force, and temperature measurement. 5 digit, 0.48 in. LCD display with a span range of -9999 to 99999. Reflective LCD display; or green backlighting optional. Display is fully expandable to accommodate applications requiring relays, dual sinking outputs, and serial communications by RS232 or RS485. Fully scalable & field upgradable. Simple programming through front panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITREX GROUT REMOVAL TOOL (10020)
- GENERAL TOOLS RULE 6" FLEX (GN311ME)
- HYDE Drywall Sanding Kit (09170)
- MARSON Rivet Nut Setter, Rn-1 (M39300)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- STARRETT Electronic Indicator, 4"/100mm Range (2700-805)
- FOWLER Indicator Test, Horizontal (525637720)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-25E)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- Noshok Electronic Digital Indicators