Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, MIP, 5000 psi
Mfr # 25-300-5000-MIP
Zoro # G6080623
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Brass
- Application Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Diameter 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 25-300-5000-MIP
- Zoro # G6080623
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.94" |
Details
Item | Brass Case Pressure Gauge,MIP,5000 psi |
Material | Brass |
Application | Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation |
Description
Brass Case Pressure Gauge,MIP,5000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Silver (MEX5-D60.H25)
- DESCO Wrist Strap, ESD, W 6 Ft Cord (09085)
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Black (P3S6002)
- TRIPLETT Analog Railroad Tester, 600V, 25 to 400 Hz (2010)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/8 NPT Bottom Conn (20-100-30-psi/kPa-1/8)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 15000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled (45-760-15000-psi/bar)
- NOSHOK Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 15 inH2O, 1/4 NPT Male Bottom Conn (40-200-15-inH2O)
- NOSHOK Digital Pressure Gauge, 0 psig to 10000 psig, 1/4 NPT Male Conn, Peek Memory, Gauge Carrying Case (1000-10000-2-1-GC)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 400 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-400-bar/psi-G1/4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 300 psi/bar, 1/4 NPT Male Back Conn, Dry Gauge (25-911-300-psi/bar-DRY)
- ASHCROFT Pressure Gauge (451279AS02L200#)
- Noshok Pressure Gauges