Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, MIP, 400 psi
Mfr # 25-300-400-MIP
Zoro # G6080641
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Brass
- Application Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Diameter 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-300-400-MIP
- Zoro # G6080641
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.94" |
Details
Item | Brass Case Pressure Gauge,MIP,400 psi |
Material | Brass |
Application | Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation |
Description
Brass Case Pressure Gauge,MIP,400 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp (203L-158H)
- FESTO Pressure Gauge MA-23-16-R1/8 (MA-23-16-R1/8)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (18C808)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30/100 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-911-30/100-psi/kPa-SSFF)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 600 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-600-psi)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 5 psi, 1/4 NPT Back Conn, 304SS Bezel w/ U-Clamp (25-210-5-psi-SSBU)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 30/100 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-500-30/100-psi)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Bottom Conn (25-400-6000-psi)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 1500 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-1500-psi)
- PIC GAUGES Process Gauge, 0/300 psi, 1/4" NPT (AHG6-A50.H25)
- Noshok Pressure Gauges