Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, 3000 psi, NIST
Mfr # 25-300-3000/COC
Zoro # G6080440
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-300-3000/COC
- Zoro # G6080440
- Country of Origin Poland
- Category Pressure Gauges
Details
Item | Brass Case Pressure Gauge,3000 psi,NIST |
Description
Brass Case Pressure Gauge,3000 psi,NIST
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 (C456)
- DIGI-SENSE Traceable Pocket Thermometer with Calibr (90205-15)
- PIC GAUGES Gauge, 4", 0/15psi, 1/2"LM, SS (PRO-301D-402B-01)
- SSI Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (MG1-200-A-9V-R)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-3000-psi)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-600-psi/kPa)
- NOSHOK Process Gauge, 4.5" 316SS Internals, 15000 psi/bar, 1/2 NPT Male Bottom Conn, Glycerin Filled (45-760-15000-psi/bar)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-160-psi/bar)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-901-60-psi/kg/cm2)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMU2)
- Noshok Pressure Gauges