Shop All Pressure Gauges
Noshok
Brass Case Pressure Gauge, 300 psi
Mfr # 25-300-300
Zoro # G6080249
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- Material Brass
- Application Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Diameter 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 25-300-300
- Zoro # G6080249
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 3.94" |
Details
Item | Brass Case Pressure Gauge,300 psi |
Material | Brass |
Application | Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation |
Description
Brass Case Pressure Gauge,300 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC110BLSSC)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn (25-400-300-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-6000-psi/kg/cm2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-160-psi/kPa)
- NOSHOK Brass Case Pressure Gauge, 1000 psi, NIST (25-300-1000/COC)
- NOSHOK Vacuum Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 100 inH2O, 1/4 NPT Back Conn (25-210-100-inH2O-vac)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Bottom Conn (20-100-160-psi/kPa)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK8)
- Noshok Pressure Gauges