Shop All Needle Valves
Noshok
Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle
Mfr # 702-FFS-HL1
Zoro # G908575546
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 6000 psi
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 702-FFS-HL1
- Zoro # G908575546
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | FNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 6000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Block & Bleed Valve, Soft Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187 in. Orifice, PTFE Packing. Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Towel Bar, Satin SS, Surface Mt (9054-180000)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- BANJO 3/4" Female Coupler Dust Cap (075CAP)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- NOSHOK Bleed Valve, Soft Tip, 1/4 NPT Male, Steel, 0.159" Bleed Port (852-MC)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- NOSHOK Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Silicone Free (404-FFS-P1-SF)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- NOSHOK Bleed Valve, Hard Seat, 1/2 NPT Male, 316 SS, 0.159" Bleed Port (804-MS)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (504-MFC)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 695 0 to 3000 PSI, Needle Valve, Use with: Hydrogen (R44SLMK-DDK-C695-01-N)
- Noshok Needle Valves