Shop All Needle Valves
Noshok
Block and Bleed Stainless Steel Needle V
Mfr # 2170-MFS
Zoro # G503529197
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 6000 psi
- Length 5-3/8 in
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 2170-MFS
- Zoro # G503529197
- Country of Origin United States
- Category Needle Valves
Dimensions
Length | 5-3/8 in |
Details
Connection Type | MNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 6000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Block and Bleed Stainless Steel Needle V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1887-030)
- LEGEND VALVE 1/4" GALVANIZED 90 ELBOW (352-001C)
- WATER SOURCE IC125NL 1.25 in. Yellow Brass Insert Coupling, 3PK (122282)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 5 Ft. L (ZUSA-HT-1588)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (404-FFC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice, Panel Mount (2 nuts), 2-1/2 "T" Handle (102-MFAC-PM2-HL2)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, Steel, 0.172" Orifice (101-MFC)
- NOSHOK Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Silicone Free (404-FFS-P1-SF)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (602-MFC)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-FMS)
- DIXON Mini Needle Valve Female to Female, 1/4" (FFS102)
- Noshok Valves