Shop All Needle Valves
Noshok
Block and Bleed Stainless Steel Needle V
Mfr # 2170-FMS
Zoro # G103529016
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x MNPT
- Body Material 316 Stainless Steel
- Max. Pressure 6000 psi
- Stem Type 316 Stainless Steel
- Length 5-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 2170-FMS
- Zoro # G103529016
- Country of Origin United States
- Category Needle Valves
Dimensions
Length | 5-3/8 in |
Details
Connection Type | FNPT x MNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 6000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Block and Bleed Stainless Steel Needle V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (95265)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (064N072)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- JONES STEPHENS PVC, Double Flange, Extension, 1-1/2" x 16" (P37019)
- NOSHOK Needle valve, 1/2" NPT FxF, Stain (404-FFS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- NOSHOK Bleed Valve, Soft Tip, 1/4 NPT Male, Steel, 0.159" Bleed Port (852-MC)
- NOSHOK Bleed Valve, Hard Seat, 1/2 NPT Male, 316 SS, 0.159" Bleed Port (804-MS)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice (3072-MFC)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, 316 SS, 0.187" Orifice (2070-MMS)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- Noshok Valves