Shop All Lab Needles & Syringes
Noshok
Block and Bleed Carbon Steel Needle Valv
Mfr # 2170-MFC
Zoro # G203457141
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5-3/8 in
- Body Material Steel
- Max. Pressure 6000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 2170-MFC
- Zoro # G203457141
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 5-3/8 in |
Details
Item | Needle Valve |
Body Material | Steel |
Max. Pressure | 6000 psi |
Description
Block and Bleed Carbon Steel Needle Valv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- EXTECH pH Meter KitPH/ORP/Cl/Temp (EX900)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-MFC)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-EMFC)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- FORTUNA Reusable Glass Syringe, Glass Luer, 1 mL (7.102-21)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- Noshok Lab Utensils