Shop All Lab Needles & Syringes
Noshok
Block and Bleed Carbon Steel Needle Valv
Mfr # 2170-EMFC
Zoro # G303456884
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Length 4 in
- Max. Pressure 6000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 2170-EMFC
- Zoro # G303456884
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 4 in |
Details
Item | Needle Valve |
Body Material | Steel |
Max. Pressure | 6000 psi |
Description
Block and Bleed Carbon Steel Needle Valv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- LOVIBOND Phenolphthalein Indicator (R-5005-2)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-EMFC)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-MFC)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3081-01)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- Noshok Lab Needles & Syringes