Shop All Lab Needles & Syringes
Noshok
Block and Bleed Carbon Steel Needle Valv
Mfr # 2070-MFC
Zoro # G403456913
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Body Material Steel
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 2070-MFC
- Zoro # G403456913
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 4 in |
Details
Item | Needle Valve |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Description
Block and Bleed Carbon Steel Needle Valv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Treated Dish, Sterile, 150mmx25mm (229652)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-300ppm, PK50 (480064)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35215)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-EMFC)
- CHEMGLASS Syringe, 5mL, PK100 (CG-3080-04)
- CORNING Combi-Syringes, Sterile, 2.5ml, 100/PK (133520)
- NICHIRYO Hand-Held Dispenser, 0.2-1.0ml (21DG-1)
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- CHEMGLASS Needle, 12 In, 18 Guage (CG-3075-41)
- Noshok Lab Needles & Syringes