Shop All Lab Needles & Syringes
Noshok
Block and Bleed Carbon Steel Needle Valv
Mfr # 2070-EMFC
Zoro # G103457029
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-3/8 in
- Body Material Steel
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 2070-EMFC
- Zoro # G103457029
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 5-3/8 in |
Details
Item | Needle Valve |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Description
Block and Bleed Carbon Steel Needle Valv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- NOSHOK Block and Bleed Carbon Steel Needle Valv (2070-MFC)
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK200 (MLB5)
- UNITED SCIENTIFIC Straight Teasing Needle, PK 12 (NEDPL1-PK/12)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- AIR-TITE Bulk Syringe Caps, Opaque Blue, PK1000 (BUC/ADB)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- Noshok Lab Needles & Syringes