Shop All Needle Valves
Noshok
Bleed Valve, Soft Tip, 1/2 NPT Male, 316 SS, 0.159" Bleed Port
Mfr # 854-MS
Zoro # G708575388
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Body Material 316 Stainless Steel
- Max. Pressure 6000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 854-MS
- Zoro # G708575388
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 6000 psi |
Item | Needle Valve |
Description
Bleed valves provide a convenient means to relieve process pressures trapped between a shut off valve and the instrument. Uses the same bonnet assemblies of the 100/150 Series mini valves with an integrated single threaded body for insertion in vent port. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Vacuum Breaker Assembly, 25 to 80 psi, For Use With Solan/Zurn, Rubber (P6000-B-HP)
- AMERICAN STANDARD Spout Mounting Kit, Hampton (M961733-0070A)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149E)
- KOHLER Artifacts(R) Bell Bathroom Sink Spout (72759-SN)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (402-FFS)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- NOSHOK Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female Angle, 316 SS, 0.187" Orifice (404-FFAS)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port (802-MC)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice (204-MFS)
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- Noshok Needle Valves