Shop All Needle Valves
Noshok
Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port
Mfr # 802-MC
Zoro # G408575442
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Body Material Steel
- Max. Pressure 10,000 psi
- Handle Material Phenolic
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 802-MC
- Zoro # G408575442
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Handle Material | Phenolic |
Stem Type | 316 Stainless Steel |
Description
Bleed valves provide a convenient means to relieve process pressures trapped between a shut off valve and the instrument. Uses the same bonnet assemblies of the 100/150 Series mini valves with an integrated single threaded body for insertion in vent port. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Delta Cap Assembly RP50 W/ Adjusting Ring, Chrome, Replaces Dan (4401892)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- BOOSTER BATH Elevated Dog Bath/Grooming Center, Me (BB-MED-TEAL)
- KOHLER Tone Tub Spout Less Diverter Vibrant Brushed Nickel (27423-BN)
- NOSHOK Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (604-MFS-HL1)
- NOSHOK Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice (204-MFS)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (602-MFC)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- WOLVERINE In-Line Needle Valve, 1/4" FNPT Port (WNV-400)
- Noshok Needle Valves