Shop All Needle Valves
Noshok
Bleed Valve, Hard Seat, 1/4 NPT Male, 316 SS, 0.159" Bleed Port
Mfr # 802-MS
Zoro # G508575380
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Stem Type 316 Stainless Steel
- Handle Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 802-MS
- Zoro # G508575380
- Country of Origin United States
- Category Needle Valves
Details
Connection Type | MNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Handle Material | Phenolic |
Description
Bleed valves provide a convenient means to relieve process pressures trapped between a shut off valve and the instrument. Uses the same bonnet assemblies of the 100/150 Series mini valves with an integrated single threaded body for insertion in vent port. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (570-100BC)
- GROHE Universal Holder For Sliding Rail Chrome (48099000)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Weld End - 1-1/2" Long 316SS (L15A7-1.5-316)
- B & K Pvc Nipple Sch80 3/4X2" (404-020)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female Angle, 316 SS, 0.172" Orifice (102-FFAS)
- NOSHOK Needle Valve, Hard Seat, 3/8 NPT Male - 3/8 NPT Female, Steel, 0.187" Orifice (403-MFC)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-MFS)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, 316 SS, 0.187" Orifice (2070-MMS)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- Noshok Valves