Shop All Compressor Air Filters
Noshok
Aerosol Filter, 100 scfm at 100 psig, 1 NPT Conn, Single Absorptive Element, 98% of 0.1 micronEfficiency
Mfr # 2160-3-5
Zoro # G708576309
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filtration Efficiency 98%
- Type Single Adsorptive Element
- For Use With KING Air-Guard 2260
- Connection Size - Air Treatment 1 in
- CFM 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 2160-3-5
- Zoro # G708576309
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1 in |
Details
Item | Aerosol Filter |
Filtration Efficiency | 98% |
Type | Single Adsorptive Element |
For Use With | KING Air-Guard 2260 |
CFM | 100 |
Description
Aerosol Filter, 100 scfm at 100 psig, 1 NPT Conn, Single Absorptive Element, Aluminum, 98% of 0.1 micron Efficiency. Designed for final clean-up of compressed air. Utilizes media with a natural affinity for fine droplets aerosols of oils and water. Adsorptive element removes even the smallest sub-micron particles and contaminants to deliver clean, dry, and oil-free air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #200PP (200PP)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- CLIMAX METAL PRODUCTS MC-25 Metric Set Screw Collar (MC-25)
- FERNCO O-RING 4""X6"" (PBR-64)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 5/16 (9073)
- SG TOOL AID In Line Water Separator and Air Filter (99000)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- Noshok Compressed Air Treatment