Shop All Temperature & Humidity Transmitters
Noshok
810 Series Compact Temperature Transmitter, -22/250°F Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 (4-Pin), 12.0 in Stem, 6 mm Diameter
Mfr # 810--22/250-1-1-2-25-120-6
Zoro # G908660792
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -22 to 250°F
- Process Connection 1/4" NPT
- Electrical Connection M12 x 1 (4-Pin)
- Output 4 to 20 mA
- Temp. Accuracy +/-0.8°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 810--22/250-1-1-2-25-120-6
- Zoro # G908660792
- Country of Origin Germany
- Category Temperature & Humidity Transmitters
Dimensions
Dia. | 6 mm |
Sensor Length | 12 in |
Description
810 Series Compact Temperature Transmitter, -22/250 DegF Temperature Range, 4-20 mA Output, 1/4 NPT Process Connection, M12 x 1 4-Pin, 4.0 in Stem, 6 mm Diameter. Proven PT1000 platinum resistance sensor provides reliability, stability and unbeatable performance. Standard temperature ranges from -22 DegF to 302 DegF -30 DegC to 150 DegC. 4 mA to 20 mA transmitter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (20W1005SH 02B XZG 160#)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-FG-WOB)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Back Conn (25-110-30-psi/bar)
- NOSHOK 800 Series Temperature Transmitter, 0/300°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800-0/300-1-1-8-8-040-6)
- NOSHOK 800 Series Temperature Transmitter, -40/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800--40/200-1-1-8-8-040-6)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- SEALED UNIT PARTS CO Supco Temperature/Humidity Logger with Display DVTH (DVTH)
- Noshok Temperature & Humidity Transmitters