Shop All Temperature & Humidity Transmitters
Noshok
800 Series Temperature Transmitter, 30/200°F Temperature Range, 0-10Vdc Output, 1/2 NPT Process Connection, 1/2 ISO 4400 Conduit Connection, 2.5 in Stem, 6 mm Diameter
Mfr # 800-30/200-1-5-8-14-025-6
Zoro # G908660990
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 30 to 200°F
- Process Connection 1/2" NPT
- Electrical Connection DIN EN 175301-803 Form A 1/2" NPT Female Conduit
- Output 0 to 10V DC
- Temp. Accuracy Class B + (+/-0.5% BFSL)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 800-30/200-1-5-8-14-025-6
- Zoro # G908660990
- Country of Origin Germany
- Category Temperature & Humidity Transmitters
Dimensions
Sensor Length | 2-1/2 in |
Dia. | 6 mm |
Details
Item | Temperature Transmitter |
Temp. Range | 30 to 200°F |
Process Connection | 1/2" NPT |
Electrical Connection | DIN EN 175301-803 Form A 1/2" NPT Female Conduit |
Output | 0 to 10V DC |
Temp. Accuracy | Class B + (+/-0.5% BFSL) |
IP Rating | IP65 |
Use | Water Systems, Storage Tanks, Industrial Machinery and Machine Tools, HVAC Systems, Refrigeration Systems |
Sensor Measurement Temp. Range | -40 to 185°F |
Voltage Range | 10 to 30V DC (4 to 20 mA, 2-Wire; 0 to 5 Vdc, 3-Wire; 1 to 5 Vdc, 3-Wire); 14 to 30V DC (0 to 10 Vdc, 3-Wire) |
Probe Temp. Measuring Element | Class B per Norm European Standards (EN) 60751 |
Construction | 316 Stainless Steel |
Standards | European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection |
Description/Special Features | Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA |
Ambient Temp. Range | -40 to 185°F |
Pressure Rating | 725 psi |
Connection Type | MNPT |
Seal Material | 316 Stainless Steel |
Standard Temperature Ranges | -40 to 120°F; 50 to 400°F |
Series | 800 |
Description
800 Series Temperature Transmitter, 0/300 DegF Temperature Range, 0-10Vdc Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter. Proven 100 platinum resistance sensor provides reliability, stability & unbeatable performance. Economical price. Wide variety of temperature ranges and connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ714LF)
- RED LION CONTROLS Digital Panel Meters, LCD, C48T (C48TD102)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-011)
- HOBO Data Logger, State, 128 KB (UX90-001)
- NOSHOK 800 Series Temperature Transmitter, 0/300°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800-0/300-1-1-8-8-040-6)
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- NOSHOK 800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter (800-20/240-1-1-8-8-025-6)
- NOSHOK 0-300F 10-30V-Dc Temperature Transmitter (800-0/300-1-1-8-8-025-6)
- ASCON 24V-Ac Temperature Transmitter (DY-5030-0800)
- Noshok Temperature & Humidity Transmitters