Shop All Manifolds
Noshok
5 Valve Manifold, Soft Seat, Flange x Flange, Steel, Flare Pattern, 0.187" Orifice
Mfr # 5130-MMC-FP
Zoro # G508576257
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Connection Type NPT or Flange
- Type Natural Gas Flow
- Series 5030/5130
- Features Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Steel |
Connection Type | NPT or Flange |
Type | Natural Gas Flow |
Series | 5030/5130 |
Features | Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip |
Body Material | Carbon Steel, 316 Stainless Steel |
Connection | 1/2" NPT |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Cv | 0.76 |
Pressure | 6000 psi @ 200°F |
Description
Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SPHN6-6F)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- SMC Pneumatic Valve Manifold (VV5QC41-08C12FSDQN0-X25)
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi (M1HIS-4 7000003265)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- Noshok Pneumatic Valves