Shop All Gas Valves
Noshok
5 Valve Manifold, Soft Seat, Flange x 1/4 NPT Female, Steel, 0.187" Orifice
Mfr # 5132-MFC
Zoro # G108048697
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Type Flange-Female
- Max. Pressure 6000 psi @ 200°F
- Features Soft Seat/Tip
- Type Natural Gas Flow
- Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 5132-MFC
- Zoro # G108048697
- Country of Origin United States
- Category Gas Valves
Details
Valve Type | Flange-Female |
Item | Manifold Valve |
Max. Pressure | 6000 psi @ 200°F |
Features | Soft Seat/Tip |
Type | Natural Gas Flow |
Body Material | Carbon Steel |
Description
ulliDesigned for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applicationsliliFlare Pattern valve configuration provides maximum clearance for fingers during operationliliSoft tip valves feature a patented Acetal nonrotating soft tip stem, and a backup metaltometal seal US Patent 6,820,857liul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Leak Detection Dye, 8 Oz (D8)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50653-40)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 7.5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2407-1-ECO2S-PLUS)
- HUNTER Extension Downrod, 36", White (26327)
- HONEYWELL At175F1023 75Va Transformer (AT175F1023)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- EMPIRE COMFORT SYSTEMS Gas Valve (R-6101)
- MAXITROL Rv81-1 1/4 1-1/4" Gas Pressure (RV81-1)
- GOODMAN B1282628S 24V 1/2 X 1/2 Natural (B1282628S)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- Noshok Gas Valves