Shop All Manifolds
Noshok
5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, Flare Pattern, 0.187" Orifice
Mfr # 5130-MFS-FP
Zoro # G108576305
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT or Flange
- Body Material Carbon Steel, 316 Stainless Steel
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
- Cv 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT or Flange |
Body Material | Carbon Steel, 316 Stainless Steel |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Cv | 0.76 |
Connection | 1/2" NPT |
Features | Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip |
Pressure | 6000 psi @ 200°F |
Type | Natural Gas Flow |
Series | 5030/5130 |
Description
Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10MJ-10MJ Blkhd Straight With Lock Nut, 2PK (2700-LN-10-10)
- ENERPAC H9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9220)
- KSM Ball Bearing, 1.25in. Bore, 2 Rubber Seals (R20-2RS)
- ATLANTIC BLOWERS Check Valve 1.5” (AB-30002)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- PNEUMADYNE Manifold, 90 deg., 4 Outlets, 5-1/4" L (M40-500-2-90)
- INTERTOOL Air Splitter Manifold, 5-Way, Straight, Brass Couplers (PT08-1857)
- Noshok Pneumatic Valves