Shop All Manifolds
Noshok
5 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, Flare Pattern, 0.187" Orifice,
Mfr # 5130-FFS-FP
Zoro # G808576230
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT or Flange
- Series 5030/5130
- Cv 0.76
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT or Flange |
Series | 5030/5130 |
Cv | 0.76 |
Connection | 1/2" NPT |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Features | Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip |
Body Material | Carbon Steel, 316 Stainless Steel |
Type | Natural Gas Flow |
Pressure | 6000 psi @ 200°F |
Description
5 Valve Manifold, Soft Seat, 1/4 NPT Female x 1/4 NPT Female, 316 SS, Flare Pattern, 0.187 in. Orifice. Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- ARO Manifold, 2 Station (M26M02-02)
- BANJO Valve, Manifold Bottom Load, Full Port, 3" (MV300BL)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-5-90)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- Noshok Pneumatic Valves