Shop All Manifolds
Noshok
5 Valve Manifold, Hard Seat, Flange x Flange, 316 SS, Flare Pattern, 0.187" Orifice
Mfr # 5030-MMS-FP
Zoro # G608576256
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT or Flange
- Connection 1/2" NPT
- Cv 0.44
- Features Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Hard Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT or Flange |
Connection | 1/2" NPT |
Cv | 0.44 |
Features | Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Hard Seat |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Pressure | 10,000 psi @ 200°F |
Type | Natural Gas Flow |
Body Material | Carbon Steel, 316 Stainless Steel |
Series | 5030/5130 |
Description
Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- SMC Speed Exhaust Control Valve, 3/8 Tube, 1/2 (ASV510F-N04-11S)
- FESTO Compact Cylinder ADVU-25-40-A-P-A (ADVU-25-40-A-P-A)
- DAYTON B80 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (5X476)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 60 18)
- ARO Manifold, 4 Stations (118605-4)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- Noshok Pneumatic Valves