Shop All Manifolds
Noshok
5 Valve Manifold, Hard Seat, Flange x 1/2 NPT Female, 316 SS, Flare Pattern, 0.187" Orifice
Mfr # 5030-MFS-FP
Zoro # G408576241
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT or Flange
- Cv 0.44
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT or Flange |
Cv | 0.44 |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Connection | 1/2" NPT |
Series | 5030/5130 |
Pressure | 10,000 psi @ 200°F |
Body Material | Carbon Steel, 316 Stainless Steel |
Features | Two Static Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Hard Seat |
Type | Natural Gas Flow |
Description
Designed for use with differential pressure transmitters incorporating two isolation valves, two equalizing valves and a vent valve required in natural gas applications. Flare Pattern valve configuration provides maximum clearance for fingers during operation. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- BESTORQ Banded Cogged Belt, 67 in Outside Length, 1.875 in Top Width, 5 Ribs (5/3VX670)
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- PNEUMADYNE Manifold, 8 Outlets, Outlet Size 3/4", 24"L (M40-750-8)
- PARKER Manifold Valve, 1/2 In FNPT, Height 4 In (HALS2V)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C-2)
- ARO Manifold, 2 Station (M30M03-02)
- Noshok Manifolds