Shop All Dial Thermometers
Noshok
5" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 6" Stem Length, 50/500 F/C, .250" Diameter
Mfr # 50-320-060-50/500-F/C
Zoro # G308660873
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 5 in
- Connection Size 1/2" NPT
- Connection Location Adjustable
- Stem Length 6 in
- Temp. Range (F) 50 to 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 50-320-060-50/500-F/C
- Zoro # G308660873
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2" NPT |
Stem Length | 6 in |
Stem Dia. | 1/4 in |
Description
Highest quality thermometers available on the marketEasy to calibrate with 1/16 in. Allen keyCorrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damageSanitary Tri-Clamp® options availableSingle oF, single oC, and dual scale options availableMinimum or maximum indicating pointers are available in 3 in. and 5 in. sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Manometer (478A-1)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G376)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 10 Ft., Blue (2059S-2.5x10B)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1221-M200-D)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter (30-310-025-0/250-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- PIC GAUGES Bimetal, 5", 20/240degF/C, 2-1/2"Stem Adj (B5A2-JJ)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA2)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F (SUR50V2)
- Noshok Dial Thermometers