Shop All Dial Thermometers
Noshok
5" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 50/300 F/C, .250" Diameter
Mfr # 50-320-040-50/300-F/C
Zoro # G108660806
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 5 in
- Connection Size 1/2" NPT
- Connection Location Adjustable
- Stem Length 4 in
- Temp. Range (F) 50 to 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 50-320-040-50/300-F/C
- Zoro # G108660806
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 5 in |
Connection Size | 1/2" NPT |
Stem Length | 4 in |
Stem Dia. | 1/4 in |
Description
Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (R2000)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter (30-310-025-0/250-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE2)
- Noshok Dial Thermometers