Shop All Thermowells
Noshok
3/4 NPT Straight Shank Thermowell, 2.5" Length, 1/2 NPSM Instrument Conn, 304 SS
Mfr # 75-025-304-SS
Zoro # G408660773
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 2-1/2 in
- Process Connection 3/4" NPT
- Insertion Length 3/4 in
- Material 304 Stainless Steel
- Application HVAC, Petrochemical, Oil and Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 75-025-304-SS
- Zoro # G408660773
- Country of Origin Canada
- Category Thermowells
Dimensions
Stem Length | 2-1/2 in |
Insertion Length | 3/4 in |
Shank Dia. | 3/4 in |
Bore Dia. | 0.26 in |
Instrument Connection Size | 1/2 in |
Stepped Bore Depth | 2-1/2 in |
Details
Item | Thermowells |
Process Connection | 3/4" NPT |
Material | 304 Stainless Steel |
Application | HVAC, Petrochemical, Oil and Gas |
Instrument Connection Type | NPSM |
Connection Type | NPT |
Style | Straight Shank |
Pressure Rating | 7000 psi @70°F |
Straight Insertion | 1-5/8 in |
Description
Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 1 Day, PK100 (PW 00213825 24H)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (4.2070513E7)
- FLUKE Threaded Alliga (4101772)
- BAKER INSTRUMENTS E35-75BS Brass Thermowell (E35-75BS)
- NOSHOK 3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 304 SS (75-040-304-SS)
- WINTERS Thermowell 304 Ss 1/2"Nptx1/2" Npt Inst (TBR2550-1)
- WINTERS Brass Thermowell 3.5", 3/4" Npt For Tim (TIW01)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250RT260S)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 0-250 F/C (TBM30040B8)
- Noshok Thermowells