Shop All Thermowells
Noshok
3/4 NPT Stepped Shank Thermowell, 6" Length, 1/2 NPSM Instrument Conn, Brass
Mfr # 75-060-BRASS
Zoro # G908660877
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 6 in
- Process Connection 3/4" NPT
- Insertion Length 3/4 in
- Material Brass
- Bore Dia. 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 75-060-BRASS
- Zoro # G908660877
- Country of Origin Canada
- Category Thermowells
Dimensions
Stem Length | 6 in |
Insertion Length | 3/4 in |
Bore Dia. | 0.26 in |
Shank Dia. | 3/4 in |
Stepped Bore Depth | 6 in |
Instrument Connection Size | 1/2 in |
Details
Item | Thermowells |
Process Connection | 3/4" NPT |
Material | Brass |
Application | HVAC, Petrochemical, Oil and Gas |
Pressure Rating | 5000 psi @70°F |
Instrument Connection Type | NPSM |
Connection Type | NPT |
Straight Insertion | 4-1/2 in |
Style | Stepped Shank |
Description
Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Probe Thermometer, 0 To 200 Degrees C (THMPR3)
- GB OUTLET TESTER 120V AC GB (GRT-3500)
- DWYER INSTRUMENTS Wall Mount with Static Pressure Pickup (A-418A)
- TRANSFORMING TECHNOLOGIES ESD Audit Kit With METRISO 3000 (7110.600.SET)
- NOSHOK 3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 304 SS (75-040-304-SS)
- WINTERS Threaded Thermowell, Straight Shank (TBR3550-1-ST)
- WINTERS Bi-Metal Therm3"Adjangle 4" Stem0-250F/C (TBM32040B8)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C477)
- DIXON Thermowell, 7-1/2 in L Stem, 7-1/2 in L Insertion, 1-1/2-14 NPT Thread, 316 SS (75TH2R075SS)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- Noshok Thermowells