Shop All Thermowells
Noshok
3/4 NPT Stepped Shank Thermowell, 6" Length, 1/2 NPSM Instrument Conn, 316 SS
Mfr # 75-060-316-SS
Zoro # G008660913
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 6 in
- Process Connection 3/4" NPT
- Insertion Length 3/4 in
- Material 316 Stainless Steel
- Application HVAC, Petrochemical, Oil and Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 75-060-316-SS
- Zoro # G008660913
- Country of Origin Canada
- Category Thermowells
Dimensions
Stem Length | 6 in |
Insertion Length | 3/4 in |
Bore Dia. | 0.26 in |
Shank Dia. | 3/4 in |
Stepped Bore Depth | 6 in |
Instrument Connection Size | 1/2 in |
Details
Item | Thermowells |
Process Connection | 3/4" NPT |
Material | 316 Stainless Steel |
Application | HVAC, Petrochemical, Oil and Gas |
Instrument Connection Type | NPSM |
Straight Insertion | 4-1/2 in |
Style | Stepped Shank |
Connection Type | NPT |
Pressure Rating | 7000 psi @70°F |
Description
Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT 11UmQualitativeFilterPaper18.5Cm, PK100 (12K897)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1B)
- FLUKE High Voltage Probe, Up to 6000V (Fluke-80K-6)
- CHAMPION SPORTS Champion Sports CHS910NSET Stop Watch; Neon - Pack of 6 (CHS910NSET)
- NOSHOK 3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 304 SS (75-040-304-SS)
- WINTERS Thermowell 4" 316 St/St, 3/4" Npt (TBR35-2)
- ASHCROFT Weld-In Thermowell, 1/2"MNPT, SS (10W0450HS260S)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C477)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W1650ST260C)
- WINTERS Threaded Thermowell, Straight Shank (TBR3550-1-ST)
- WINTERS Thermowell 2.5" 316 St/St, 3/4" Npt (TBR25-2)
- Noshok Thermowells