Shop All Pressure Switches
Noshok
300 Series Pressure Switch, SPDT, 30-290 psi, Weatherpack Tower
Mfr # 300L-3-2-30/290-111
Zoro # G008571660
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Hydraulics and Pneumatics, Pumps and Compressors, Tank Monitoring, Leak Detection, Water Management
- Pressure Switch Factory On/Off Setting Field Adjustable and/or Factory Set
- Pressure Switch Electrical Contact Form Single Pole Double Throw
- Pressure Switch Action Snap with Adjustable Hysteresis
- Process Connection 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 300L-3-2-30/290-111
- Zoro # G008571660
- Country of Origin Germany
- Category Pressure Switches
Details
Item | Mechanical Switch |
Pressure Switch Application | Hydraulics and Pneumatics, Pumps and Compressors, Tank Monitoring, Leak Detection, Water Management |
Pressure Switch Factory On/Off Setting | Field Adjustable and/or Factory Set |
Pressure Switch Electrical Contact Form | Single Pole Double Throw |
Pressure Switch Action | Snap with Adjustable Hysteresis |
Process Connection | 1/4" NPT |
IP Rating | IP67 |
Electrical Connection | 3-Pin Male Attached to 18 in. |
DC Contact Rating | 6 A |
Media Temp. Range | -4 to 176°F |
AC Contact Rating | 6 A |
Ambient Temp. Range | -4 to 176°F |
Housing Material | Steel |
Max. Pressure | 870 to 5000 psig |
Wetted Materials | NBR |
Series | 300 |
Description
300 Series Mechanical Compact Pressure Switch, 1 SPST Switch, Normally Closed, 1/4 NPT Male Conn, 145 psig to 2,320 psig 5,000 psig, Deutsch Integral 2-Pin DT04-2P. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- AMPHENOL AB 6C 616S SKT PLUG (973106A14S6S)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, 18" Flying Leads (100L-1-1-2/20-77)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Weatherpack Tower (100L-1-1-15/100-97)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Spade Terminals (100L-1-1-50/150-4)
- NOSHOK 200 Series Pressure Switch, Steel, SPDT, , 1/4" NPT, 125-600 psi, Spade Terminals (200H-3-2-125/600-4)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- BARKSDALE 0.4-18PSI PRESSURE SWITCH (D1T-H18)
- Noshok Pressure Switches