Shop All Pressure Switches
Noshok
300 Series Pressure Switch, SPDT, 3-30 psi, Weatherpack Tower
Mfr # 300L-3-2-3/30-111
Zoro # G008571752
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Hydraulics and Pneumatics, Pumps and Compressors, Tank Monitoring, Leak Detection, Water Management
- Pressure Switch Factory On/Off Setting Field Adjustable and/or Factory Set
- Pressure Switch Electrical Contact Form Single Pole Double Throw
- Pressure Switch Action Snap with Adjustable Hysteresis
- AC Contact Rating 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 300L-3-2-3/30-111
- Zoro # G008571752
- Country of Origin Germany
- Category Pressure Switches
Details
Item | Mechanical Switch |
Pressure Switch Application | Hydraulics and Pneumatics, Pumps and Compressors, Tank Monitoring, Leak Detection, Water Management |
Pressure Switch Factory On/Off Setting | Field Adjustable and/or Factory Set |
Pressure Switch Electrical Contact Form | Single Pole Double Throw |
Pressure Switch Action | Snap with Adjustable Hysteresis |
AC Contact Rating | 6 A |
Ambient Temp. Range | -4 to 176°F |
Electrical Connection | 3-Pin Male Attached to 18 in. |
Media Temp. Range | -4 to 176°F |
Housing Material | Steel |
Process Connection | 1/4" NPT |
IP Rating | IP67 |
Wetted Materials | NBR |
Max. Pressure | 870 to 5000 psig |
Series | 300 |
DC Contact Rating | 6 A |
Description
300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 7 psig to 120 psig 870 psig, Weatherpack Shroud, 3-Pin Female. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- KEYSTONE UnShunted Tall T8 Socket, KT-SOCKET-T8-U-T (KT-SOCKET-T8-U-T)
- NOSHOK 200 Series Pressure Switch, Steel, SPDT, , 1/4" NPT, 125-600 psi, Spade Terminals (200H-3-2-125/600-4)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NC, 1/8" NPT, 15-100 psi, Spade Terminals (100L-2-1-15/100-4)
- NOSHOK 100 Series Pressure Switch, Steel, SPST, NC, 1/8" NPT, 300-500 psi, Spade Terminals (100H-2-1-300/2500-4)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 203 to 3625 psi, Standard Action (MDR-F 250HH-S UL)
- Noshok Pressure Switches