Shop All Pressure Switches
Noshok
300 Series Pressure Switch, SPDT, 145-1160 psi, Weatherpack Shroud
Mfr # 300H-3-2-145/1160-112
Zoro # G608571879
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Hydraulics and Pneumatics, Pumps and Compressors, Tank Monitoring, Leak Detection, Water Management
- Pressure Switch Factory On/Off Setting Field Adjustable and/or Factory Set
- Pressure Switch Electrical Contact Form Single Pole Double Throw
- Pressure Switch Action Snap with Adjustable Hysteresis
- Process Connection 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 300H-3-2-145/1160-112
- Zoro # G608571879
- Country of Origin Germany
- Category Pressure Switches
Details
Item | Mechanical Switch |
Pressure Switch Application | Hydraulics and Pneumatics, Pumps and Compressors, Tank Monitoring, Leak Detection, Water Management |
Pressure Switch Factory On/Off Setting | Field Adjustable and/or Factory Set |
Pressure Switch Electrical Contact Form | Single Pole Double Throw |
Pressure Switch Action | Snap with Adjustable Hysteresis |
Process Connection | 1/4" NPT |
Electrical Connection | 3-Pin Female Attached to 18 in. |
Series | 300 |
Max. Pressure | 870 to 5000 psig |
DC Contact Rating | 6 A |
Housing Material | Steel |
AC Contact Rating | 6 A |
Media Temp. Range | -4 to 176°F |
IP Rating | IP67 |
Wetted Materials | NBR |
Ambient Temp. Range | -4 to 176°F |
Description
300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 15 psig to 200 psig 870 psig, 3 ft Integral Cable. Switch adjustment ranges from vacuum through 4,600 psig. Standard Zinc-nickel with NBR diaphragm wetted parts. SPST or SPDT snap-action switch with solid Silver contacts. CE compliant to suppress Radio Frequency Interference RFI, Electromagnetic Interference EMI and Electrostatic Discharge ESD. RoHS compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- D-LINE Mini Cord Cover, White (R5FT301W)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU10020)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Hirschmann (300L-3-2-15/230-8)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- NOSHOK 400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 450 psig to 4,600 psig (5,000 psig), Hirschmann (400H-3-2-450/4600-8)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NC, 1/8" NPT, 15-100 psi, Spade Terminals (100L-2-1-15/100-4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63)
- Noshok Pressure Switches