Shop All Manifolds
Noshok
3 Valve Manifold, Soft Tip, 1/4 NPT Female x 1/4 NPT Female, 316 SS, 0.141" Orifice
Mfr # 3710-FFS
Zoro # G208576243
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT
- Type Differential Pressure
- Body Material Steel, 316 Stainless Steel
- Series 3610/3710
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT |
Type | Differential Pressure |
Body Material | Steel, 316 Stainless Steel |
Series | 3610/3710 |
Pressure | 6000 psi @ 200°F |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Features | Soft Tip |
Connection | 1/4" NPT |
Cv | 0.44 |
Description
Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. Available in block, single flange, or double flange connection for remote or direct installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2 In Bore (5VNW6)
- BESTORQ 526K10 Micro V Belt, 52.6 in Pitch Length, 1.4 in Top Width, 10 Ribs (526K10)
- TURTLE WAX Air Tool Oil, Quarts, PK6 (MM85R1)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (WCL-4-F)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- ENERPAC A65, 7 Port, Hydraulic Manifold, 14 in Long (A65)
- PNEUMADYNE Manifold, Metal, NPT, 3-3/4 In. L (M30-375-3)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- Noshok Pneumatic Valves