Shop All Manifolds
Noshok
3 Valve Manifold, Soft Seat, Flange x Flange, 316 SS, 0.187" Orifice
Mfr # 3110-MMS
Zoro # G108576220
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Body Material Steel, 316 Stainless Steel
- Cv 0.76
- Type Differential Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Body Material | Steel, 316 Stainless Steel |
Cv | 0.76 |
Type | Differential Pressure |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Features | Soft Seat |
Connection | 1/2" NPT |
Series | 3010/3110 |
Pressure | 6000 psi @ 200°F |
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z443)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- CHIEF Manifold for D05, 3 Valve Body (220497)
- HEX VALVE Instrument Manifold Bleed Valve 12In Npt (HB591D3131312)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- SMC Pneumatic Valve Manifold (VV5QC41-08C12FSDQN0-X25)
- Noshok Pneumatic Valves