Shop All Manifolds
Noshok
3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, 0.375" Orifice
Mfr # 3510-MFC
Zoro # G308576228
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Connection Type NPT Standard or Flange
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
- Body Material Steel, 316 Stainless Steel
- Pressure 6000 psi @ 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Steel |
Connection Type | NPT Standard or Flange |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Body Material | Steel, 316 Stainless Steel |
Pressure | 6000 psi @ 200°F |
Type | Differential Pressure |
Cv | 3.0 |
Series | 3510 |
Features | Soft Seat |
Connection | 1/2" NPT |
Description
Compact design is ideal for installations with limited space, such as behind panels or in cabinets. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (S71-6)
- SKF SKF 5207 C3, Double Row Ball Bearings (5207 C3)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Includes: Gasket (45DU05)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi (M1HIS-4 7000003265)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-4)
- Noshok Pneumatic Valves