Shop All Manifolds
Noshok
3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice
Mfr # 3110-MFS
Zoro # G508576271
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Connection 1/2" NPT
- Series 3010/3110
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Connection | 1/2" NPT |
Series | 3010/3110 |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Features | Soft Seat |
Type | Differential Pressure |
Pressure | 6000 psi @ 200°F |
Body Material | Steel, 316 Stainless Steel |
Cv | 0.76 |
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Alum (MSP-24-AN)
- INGERSOLL-RAND Retainer O-Ring (R1A-159)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- PNEUMADYNE Manifold, Metal, NPT, 3-3/4 In. L (M30-375-3)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 60 18)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-3)
- Noshok Pneumatic Valves