Shop All Manifolds
Noshok
3 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, 0.375" Orifice
Mfr # 3510-FFS
Zoro # G908576291
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Body Material Steel, 316 Stainless Steel
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
- Pressure 6000 psi @ 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Body Material | Steel, 316 Stainless Steel |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Pressure | 6000 psi @ 200°F |
Series | 3510 |
Cv | 3.0 |
Type | Differential Pressure |
Connection | 1/2" NPT |
Features | Soft Seat |
Description
3 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, PTFE Packing, 0.187 in. Orifice. Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X04)
- D&D 27" Outside Length, 4/9" Top Width, 1 Ribs (15265)
- COXREELS Wand Holder (15735)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- PARKER Sub Base, 3/8NPT, Valveair II Series (K022090)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- Noshok Manifolds