Shop All Manifolds
Noshok
3 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, 0.187" Orifice
Mfr # 3110-FFS
Zoro # G008576252
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Type Differential Pressure
- Pressure 6000 psi @ 200°F
- Body Material Steel, 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Type | Differential Pressure |
Pressure | 6000 psi @ 200°F |
Body Material | Steel, 316 Stainless Steel |
Connection | 1/2" NPT |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Cv | 0.76 |
Features | Soft Seat |
Series | 3010/3110 |
Description
Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. Available in block, single flange, or double flange connection for remote or direct installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-4-4)
- ARO Valve, K Series, K214PD (K214PD)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- DIVERSITECH Hilmor 4V22404410HD 4-Valve Aluminum Manifold With 60" Hoses & DROT 1839131, R22, R404, R410 (1839131)
- MONARCH Valve Manifold, 1 Station, 3000 psi (500205524926)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi (M1HIS-4 7000003265)
- FLEXZILLA Pro 3-Way Manifold, 3/8" NPT, incl High (A86666FZ)
- Noshok Manifolds