Shop All Manifolds
Noshok
3 Valve Manifold, Hard Seat, Flange x Flange, Steel, 0.187" Orifice
Mfr # 3010-MMC
Zoro # G108576251
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Connection Type NPT Standard or Flange
- Connection 1/2" NPT
- Features Hard Seat
- Series 3010/3110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Steel |
Connection Type | NPT Standard or Flange |
Connection | 1/2" NPT |
Features | Hard Seat |
Series | 3010/3110 |
Type | Differential Pressure |
Cv | 0.44 |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Pressure | 10,000 psi @ 200°F |
Body Material | Steel, 316 Stainless Steel |
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 9/16-18, Strt (2018-6-6S)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- FJC Aluminum Manifold, Case, R134A (6761P)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- PARKER RACOR FF/WS 1000FV DOUBLE MANIFOLD (751000FV10)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-2-90)
- PARKER Sub Base Assembly, 1/2NPT, Valveair II (K022091)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 3/4", 15"L (M40-750-5)
- Noshok Manifolds