Shop All Manifolds
Noshok
3 Valve Manifold, Hard Seat, Flange x Flange, 316 SS, 0.187" Orifice
Mfr # 3010-MMS
Zoro # G908576215
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Body Material Steel, 316 Stainless Steel
- Type Differential Pressure
- Features Hard Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Body Material | Steel, 316 Stainless Steel |
Type | Differential Pressure |
Features | Hard Seat |
Series | 3010/3110 |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Pressure | 10,000 psi @ 200°F |
Connection | 1/2" NPT |
Cv | 0.44 |
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2219)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT66P-120-A)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- PLASTIC PROCESS EQUIPMENT Visionflow 1In Npt Pneumatic Valve Manifold (869358)
- MILTON INDUSTRIES 3/8 in. X 1/4 in. 3-Way Manifold (PE41-126)
- HYDRORAIN Manifold Tee, SOC x SOC, 150 psi (08673)
- NUMATICS Manifold Block, 2 Stations, 1/4 NPT (241-148)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- HOME IMPROVEMENT FIP Stainless Steel Manifold (HO2184679)
- Noshok Manifolds