Shop All Manifolds
Noshok
3 Valve Manifold, Hard Seat, Flange x 1/2 NPT Female, 316 SS, Grafoil Packing, Non-Rotating Stainless Ball, 0.187" Orifice
Mfr # 3010-MFS-P2-T5
Zoro # G908576222
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Series 3010/3110
- Pressure 10,000 psi @ 200°F
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Series | 3010/3110 |
Pressure | 10,000 psi @ 200°F |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Type | Differential Pressure |
Connection | 1/2" NPT |
Body Material | Steel, 316 Stainless Steel |
Cv | 0.44 |
Features | Hard Seat |
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5in. Dia. Fan/Blower Motors (669)
- DIXON Wilkerson by Self-Relieving Standard Miniature Regulator without Gauge, 1/4 in NPT/BSPP-G, 44 SCFM F (R08-02R)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SPHC8-8FV)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- ENERPAC A61, 7 Port, Hydraulic Manifold, 6.5 in Long (A61)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- FLEXZILLA Pro 3-Way Manifold, 3/8" NPT, incl High (A86666FZ)
- ARO Manifold, Valve (119368)
- Noshok Manifolds