Shop All Manifolds
Noshok
3 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.187" Orifice
Mfr # 3010-FFC
Zoro # G608576270
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Connection Type NPT Standard or Flange
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
- Type Differential Pressure
- Features Hard Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Manifold Valve |
Material of Construction | Steel |
Connection Type | NPT Standard or Flange |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Type | Differential Pressure |
Features | Hard Seat |
Connection | 1/2" NPT |
Series | 3010/3110 |
Body Material | Steel, 316 Stainless Steel |
Cv | 0.44 |
Pressure | 10,000 psi @ 200°F |
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #2521 1/8-02, Adapter NPTF Female-BSPp Male, 1/8" BSP X 1/8" NPT (2521 1/8-02)
- ARO Pump, Oil, 55 G, 5:1 (LM2305A-41-B)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-8-90)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- CHIEF Manifold for D08, 1 Valve Body (225366)
- PNEUMADYNE Manifold, 7 Outlets, Outlet Size 3/4", 21"L (M40-750-7)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- Noshok Pneumatic Valves