Shop All Manifolds
Noshok
3 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, PTFE Packing, 0.187" Orifice
Mfr # 3010-FFS-P1
Zoro # G808576308
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Body Material Steel, 316 Stainless Steel
- Features Hard Seat
- Pressure 10,000 psi @ 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Body Material | Steel, 316 Stainless Steel |
Features | Hard Seat |
Pressure | 10,000 psi @ 200°F |
Connection | 1/2" NPT |
Type | Differential Pressure |
Cv | 0.44 |
Series | 3010/3110 |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Description
Compact design is ideal for installations with limited space, such as behind panels or in cabinets. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM968NA)
- CRC 75OZ HD Sili Lubricant (5074)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003P10NB, Return Line, 10 micron, Outside-In (MF0062426)
- SPEEDAIRE Straight 3/4 in Hose I.D, 3/4"-14 Thread (4TT18)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- DWYER INSTRUMENTS Valve Block Manifold, Two Valve Block Manifol (BBV-0N)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- FLEXZILLA Pro 3-Way Manifold, 3/8" NPT, incl High (A86666FZ)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- Noshok Pneumatic Valves