Shop All Manifolds
Noshok
3 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, 0.187" Orifice
Mfr # 3010-FFS
Zoro # G708576262
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Connection 1/2" NPT
- Features Hard Seat
- Body Material Steel, 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Connection | 1/2" NPT |
Features | Hard Seat |
Body Material | Steel, 316 Stainless Steel |
Series | 3010/3110 |
Pressure | 10,000 psi @ 200°F |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Cv | 0.44 |
Type | Differential Pressure |
Description
Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- DODGE BK62 X 3/4 Sheave (BK62 X3/4 KWY 3/16 X3/32)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- BVA HYDRAULICS S/A THREAD HYD CYLINDER, 10TON 10"STROKE (HT1010)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- CAMPBELL HAUSFELD Air Manifold, 3 Outlet (MP323000AV)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- Noshok Manifolds