Shop All Needle Valves
Noshok
3 Valve Double Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice
Mfr # 3070-MFS
Zoro # G508575571
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type MNPT x FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Length 4 in
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 3070-MFS
- Zoro # G508575571
- Country of Origin United States
- Category Needle Valves
Dimensions
Length | 4 in |
Details
Connection Type | MNPT x FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids, and the bleed valve exhausts upstream fluids enabling instruments to be removed without disturbing the permanent piping installation on the bottom. The 1/4 in. NPT vent plug is located 90Deg to the left and may be removed and replaced with exhaust piping to direct the fluids to a safe location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 59" Hand Shower Hose in Antique Nickel (284/15A)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 4.81" (0286-AC)
- WATCO 1-Hole Bathtub Chrome Overflow Plate Kit (18003-CP)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (584-480)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice (3072-MFC)
- NOSHOK Needle Valve, Soft Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing (504-FFS-P1)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- NOSHOK Bleed Valve, Hard Seat, 1/4 NPT Male, Steel, 0.159" Bleed Port (802-MC)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-FMS)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- Noshok Needle Valves