Shop All Needle Valves
Noshok
3 Valve Double Block & Bleed, Hard Seat, 1/2 NPT Female - 1/2 NPT Male, 316 SS, 0.187" Orifice
Mfr # 3070-FMS
Zoro # G608575587
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x MNPT
- Body Material 316 Stainless Steel
- Max. Pressure 10,000 psi
- Length 4 in
- Stem Type 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 3070-FMS
- Zoro # G608575587
- Country of Origin United States
- Category Needle Valves
Dimensions
Length | 4 in |
Details
Connection Type | FNPT x MNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 10,000 psi |
Item | Needle Valve |
Stem Type | 316 Stainless Steel |
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids, and the bleed valve exhausts upstream fluids enabling instruments to be removed without disturbing the permanent piping installation on the bottom. The 1/4 in. NPT vent plug is located 90Deg to the left and may be removed and replaced with exhaust piping to direct the fluids to a safe location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- ROTHENBERGER Tube Cutter, 1/8"-1-1/8" O.D. (70010)
- AMERICAN STANDARD CadetPro Rh Rf 10" R 6LL/Seat Wh, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BB.004.020)
- ZORO SELECT Square Head Plug, Aluminum, 1/4 ", MNPT (ZUSA-PF-9578)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, 316 SS, 0.187" Orifice (2070-MMS)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (504-MFC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice (3070-MFS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice (102-MFC)
- JONES STEPHENS Self Piercing Valve, Lead Free, 1/4" (S92001)
- Noshok Needle Valves