Shop All Dial Thermometers
Noshok
3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 2.5" Stem Length, 0/200 F/C, .250" Diameter
Mfr # 30-300-025-0/200-F/C
Zoro # G408660810
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 3 in
- Connection Size 1/2" NPT
- Connection Location Bottom
- Stem Length 2-1/2 in
- Temp. Range (F) 0 to 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 30-300-025-0/200-F/C
- Zoro # G408660810
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2" NPT |
Stem Length | 2-1/2 in |
Stem Dia. | 1/4 in |
Description
3 in. Bimetal Thermometer, 1/2 in. NPT Adjustable Angle Conn, 4 in. Stem Length, 20/240 F/C, .250 in. Diameter. Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Anemometer with Humidity, 99 to 3937 FPM (DAFM3B)
- SANOXY Digital Multimeter AC DC Voltmeter Ammeter Ohmmeter Volt Tester Meter XL830L (SNX-PP-203158101713)
- SSI Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (MG1-30/0-A-9V-R)
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter (30-310-025-0/250-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 2.5" Stem Length, 50/500 F/C, .250" Diameter (30-320-025-50/500-F/C)
- ASHCROFT 4-1/2In 1/2In 3In 20-240F Npt Bimetal Thermometer (600A-01-C11-B01-A1-L01-CE)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0667)
- Noshok Dial Thermometers