Shop All Dial Thermometers
Noshok
3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 50/500 F/C, .250" Diameter
Mfr # 30-310-025-50/500-F/C
Zoro # G208660898
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 3 in
- Connection Size 1/2" NPT
- Connection Location Back
- Stem Length 2-1/2 in
- Temp. Range (F) 50 to 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 30-310-025-50/500-F/C
- Zoro # G208660898
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2" NPT |
Stem Length | 2-1/2 in |
Stem Dia. | 1/4 in |
Description
5 in. Bimetal Thermometer, 1/2 in. NPT Adjustable Angle Conn, 2.5 in. Stem Length, 0/200 F, .250 in. Diameter. Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1-1/2", 0-160 1/8" CBM, Single Scale (S102D-158F)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 20 oz/35 inH2O, 1/4 NPT Male Bottom Conn (25-200-20-oz/35-inH2O)
- TRIPLETT Non-Contact Voltage/Magnetic Field Tster (ET350)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Silver (PFQ2434-DRY-2FF)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter (30-310-025-0/250-F/C)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3241)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN348101)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- Noshok Dial Thermometers