Shop All Dial Thermometers
Noshok
3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter
Mfr # 30-310-025-0/250-F/C
Zoro # G908660808
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 3 in
- Connection Size 1/2" NPT
- Connection Location Back
- Stem Length 2-1/2 in
- Temp. Range (F) 0 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 30-310-025-0/250-F/C
- Zoro # G908660808
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2" NPT |
Stem Length | 2-1/2 in |
Stem Dia. | 1/4 in |
Description
Highest quality thermometers available on the market. Easy to calibrate with 1/16 in. Allen key. Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage. Sanitary Tri-Clamp options available. Single DegF, single DegC, and dual scale options available. Minimum or maximum indicating pointers are available in 3 in. and 5 in. sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (36JV32)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- MACURCO Calibration Gas, Cylinder Cap. 17L (CANN50PPM)
- PIC GAUGES Gauge, 1.5", 0/300 psi, 1/8"CBM, LF, U-Clamp (203L-158H)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- WINTERS Hot Water Therm 2"Dial 3/4Sweat30-250F/C (TSW174-SW)
- WIKA 1/2In 9In 50-550F Bimetal Thermometer (TI.52)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- Noshok Dial Thermometers