Shop All Dial Thermometers
Noshok
3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F, .250" Diameter
Mfr # 30-110-025-0/250-F
Zoro # G208661048
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 3 in
- Connection Size 1/2" NPT
- Connection Location Back
- Stem Length 2-1/2 in
- Temp. Range (F) 0 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 30-110-025-0/250-F
- Zoro # G208661048
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2" NPT |
Stem Length | 2-1/2 in |
Stem Dia. | 1/4 in |
Description
Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case± 1-3/4 in. , 2 in. , 3 in. and 5 in. sizes - center back connection onlyHighly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time360o groove around stem is a visual reference to show minimum immersion point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 6" 0/30psi, 1/4"LM, Back Flange (115D-604C)
- DWYER INSTRUMENTS Digital Temperature Switch (40T-20)
- ELECTRONIC SPECIALTIES Test Clips, Insulation Piercing (142-3)
- TEST PRODUCTS INTERNATIONAL AC Volt Test, 50-1.000V, w/Visual Alert (50)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter (30-310-025-0/250-F/C)
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0467)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC361)
- Noshok Dial Thermometers